Learn More
Medicom Ocean Pacific TruAloe Powder-Free Nitrile Medical Examination Gloves with Aloe Vera
Shop All Medicom ProductsDescription
- Ocean Pacific TruAloe Powder-Free Nitrile Medical Examination Gloves infused with Aloe Vera soothes and moisturizes
- Accelerator-free DermaSense technology reduces the risk of developing and/or worsening skin sensitization
- TruAloe improves hand hydration by 390% following a clinical study of 12 days using 20 participants
- Non-Sterile
- Powder-Free
Specifications
Specifications
| Chemotherapeutic Rated | Yes |
| Chlorinated | No |
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Teal |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (Metric) | 3.5 g |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.