Learn More
Description
- Integral pivot ring reduce friction and chattering
- Choose from red, yellow or blue
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
- Durable and inert
- Autoclavable
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Quantity | 1 |
| Diameter (Metric) | 12.7 mm |
| Length (Metric) | 76.2 mm |
| Shape | Octagon |
| Material | PTFE |
| Type | Stir Bar |
| Length (English) | 3 in. |
| Diameter (English) | 0.5 in. |
| Color | Red |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.