Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Octagon Workstation with Flat Top
GSA_VASCI_ED

Catalog No. S37836 Shop All Diversified Spaces Products
Change view
Click to view available options
Surface Coating:
Black Phenolic resin top
Black epoxy resin top
Dimensions (D x W x H):
56 x 56 x 36 in.
62 x 62 x 36 in.
Style:
Drawer
Pedestal
No. of Drawers:
4
16
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Coating Dimensions (D x W x H) Style No. of Drawers
S37836 Black epoxy resin top 62 x 62 x 36 in. Drawer 16
S37820 Black Phenolic resin top 56 x 56 x 36 in. Pedestal 4
S37822 Black epoxy resin top 56 x 56 x 36 in. Pedestal 4
S37826 Black Phenolic resin top 56 x 56 x 36 in. Drawer 16
S37828 Black epoxy resin top 56 x 56 x 36 in. Drawer 16
S37830 Black Phenolic resin top 62 x 62 x 36 in. Pedestal 4
S37832 Black epoxy resin top 62 x 62 x 36 in. Pedestal 4
S37834 Black Phenolic resin top 62 x 62 x 36 in. Drawer 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S37836 Supplier Diversified Spaces™ Supplier No. 1646KF
Add to Cart
Add to Cart
Request a Quote

Constructed of solid hardwood/oak veneers, finished with chemical resistant and earth-friendly UV finish.

  • Consists of 1 in. thick black resin flat top
  • Rubber base molding on desk
  • SEFA compliant and MAS Certified Green
  • Includes four GFI protected AC duplex receptacles

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Octagon Workstation
Color Light Brown
No. of Drawers 16
Dimensions (D x W x H) 62 x 62 x 36 in.
Style Drawer
Depth (Metric) Drawer 27.3 cm
Height (English) Drawer 4.47 in.
Width (Metric) Drawer 67.15 cm
Warranty Limited lifetime
Height (Metric) Drawer 11.35 cm
Width (English) Drawer 26.44 in.
Depth (English) Drawer 10.75 in.
Surface Coating Black epoxy resin top
Top Style Flat Top
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.