Learn More
Description
- 4 to 21 in. horizontal travel range
- Accommodates all VESA-compliant monitors weighting up to 25 lb.
- In clamp or grommet mounts
- Portrait or landscape monitor compatible
Specifications
Specifications
| Height (Metric) | 45.7 cm |
| Depth (English) | 4 in. |
| Style | Grommet Mount, Double Arm |
| Depth (Metric) | 10.2 cm |
| Height (English) | 18 in. |
| Color | Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.