Learn More
Specifications
Specifications
| Type | Offset Glass High Vacuum Valve |
| Plug Bore | 4 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 10 mm |
| For Use With (Application) | Organic Synthesis |
| Plug Material | Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

