Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Compact Scales
SCI_ED

Catalog No. S402421 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
2 kg, 4.4 lb.
200 g
5 kg, 11 lb.
Model:
CS-200
CS-5000
CS2000
Readability:
0.1 g
1 g
2 g
Repeatability:
±0.1 g
±1 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Repeatability
S402421 2 kg, 4.4 lb. CS2000 1 g ±1 g
S63464 5 kg, 11 lb. CS-5000 2 g ±1 g
S63462 200 g CS-200 0.1 g ±0.1 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S402421 Supplier OHAUS™ Supplier No. CS2000/EMDX
This item is not returnable. View return policy

Includes

AC adapter, US postal chart, Stainless Steel pan cover, three AA batteries

Rugged construction, easy operation and great performance make these scales a truly remarkable value.

Size and styling make these scales ideal for field and lab activities.

  • Measure in grams or pounds/ounces from 200 to 5000g
  • Large weighing surface with full-capacity tare
  • Removable stainless-steel pan
  • Easy-to-read LCD display
  • Weighing units: g, lb.:oz. (S63462 does not have lb.:oz.)
  • Zero range: to capacity by subtraction
  • Stabilization time: three seconds
  • Readabilities from 0.1 to 1g
  • Calibration: digital calibration from keypad
  • Auto shutoff: five minutes with no activity (battery operation only)
  • Removable stainless-steel pan
  • Net weight: 1.0 lb. (0.47kg)

Warranty and Services

One year

TRUSTED_SUSTAINABILITY

Specifications

Battery Type 3 AA Alkaline
Calibration User calibration from keypad
Certifications/Compliance ISO 9001:2008, CE, FCC Class B Part 15
Capacity 2 kg, 4.4 lb.
Display Type LCD
Readability 1 g
Format Gram, ounce, pound, Newton
Includes AC adapter, US postal chart, Stainless Steel pan cover, three AA batteries
Linearity ±1 g
Material ABS Plastic, Stainless Steel
Model CS2000
Repeatability ±1 g
Stabilization Time 3 sec.
Temperature Range (English) 65°F to 77°F
Temperature Range (Metric) 18°C to 25°C
Type Compact Scale
Dimensions (L x W x H) 8 x 5.5 x 1.5 in. (14 x 14 x 3.8 cm)
Length (English) 8 in.
Length (English) Pan 5.75 in.
Length (Metric) 14 cm
Length (Metric) Pan 14.5 cm
Width (English) 5.5 in.
Width (English) Pan 5.25 in.
Width (Metric) 14 cm
Width (Metric) Pan 13.3 cm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Weight (English) 0.91 lb.
Weight (Metric) 0.47 kg
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.