Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ SKX Portable Balances
SCI_ED

Catalog No. S14535 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
220 g
420 g
620 g
1200 g
2.2 kg
6.2 kg
Readability:
0.001 g
0.01 g
0.1 g
Model:
SKX1202
SKX123
SKX2201
SKX2202
SKX222
SKX421
SKX422
SKX6201
SKX621
SKX622
Stabilization Time:
1 sec.
1.5 sec.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S14535 420 g 0.1 g SKX421 1 sec.
S14529 120 g 0.001 g SKX123 1.5 sec.
S14530 220 g 0.01 g SKX222 1 sec.
S14531 420 g 0.01 g SKX422 1 sec.
S14532 620 g 0.01 g SKX622 1 sec.
S14533 1200 g 0.01 g SKX1202 1.5 sec.
S14534 2.2 kg 0.01 g SKX2202 1.5 sec.
S14536 620 g 0.1 g SKX621 1 sec.
S14537 2.2 kg 0.1 g SKX2201 1 sec.
S14538 6.2 kg 0.1 g SKX6201 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S14535 Supplier OHAUS™ Supplier No. 30253035
Add to Cart
Add to Cart

Offers superior overload protection in a sleek, low profile and stackable design.

  • Large, backlit LCD display
  • Multiple connectivity options like Ethernet, USB and more
  • Rapid stabilization and high resolution
  • For classroom use
  • Stackable design
  • Kensington security slot (cable sold separatelty)
  • Calibration mass included (all models up to 620 g)
  • 6 different weighing units; g, kg, N, oz., lb., lb.:oz.
  • Powered by AC adapter (included) or by 4 AA batteries (not included)
  • Intergrated weigh-below hook
  • Transportation/storage lock

Applications: Ideal for education-specific weighing applications, density determination and molar mass calculations.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Mechanical keys
Connection Type Ethernet, USB Host, USB Device, RS250
Capacity 420 g
Display Type LCD
Readability 0.1 g
For Use With (Application) Ideal for education-specific weighing applications
Includes No Draftshield
Material ABS Housing, Stainless Steel Pan
Model SKX421
Pan Shape Round
Stabilization Time 1 sec.
Type Portable Balance
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.