Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ STX Portable Balances with Touchscreen Display
SCI_ED

Catalog No. S14505 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
120 g
220 g
420 g
2.2 kg
Readability:
0.001 g
0.01 g
0.1 g
Model:
STX123
STX2201
STX2202
STX222
STX223
STX421
Stabilization Time:
1 sec.
1.5 sec.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S14505 120 g 0.001 g STX123 1.5 sec.
S14506 220 g 0.001 g STX223 1.5 sec.
S14507 220 g 0.01 g STX222 1 sec.
S14511 2.2 kg 0.01 g STX2202 1.5 sec.
S14512 420 g 0.1 g STX421 1 sec.
S14514 2.2 kg 0.1 g STX2201 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S14505 Supplier OHAUS™ Supplier No. 30253005/EMD
Add to Cart
Add to Cart

The all new OHAUS™ Scout with intuitive color touchscreen interface offers superior overload protection in a sleek, low profile and stackable design.

  • Fast response time and repeatable weighing results
  • Rapid stabilization and high resolution
  • Four major connectivity options
  • Additional software application modes and added weighing units complement the balance and set a new standard in portable weighing technology
  • Available with or without draftshield
  • Stackable design
  • Leveling bubble with adjustable feet
  • Kensington security slot cable sold separately
  • Calibration mass included(all models up to 620 g)
  • 12 different weighing units:g, mg, kg, lb.:oz., N, ct, Grn, dwt, ozt, custom unit
  • Powered by AC adapter (included) or 4 AA batteries (not included)
  • Integrated weigh-below hook
  • Transportation/storage lock

Applications: Weighing, density determination, molar mass

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Color Touchscreen
Connection Type Ethernet, USB Host, USB Device, RS-232
Capacity 120 g
Display Type Touchscreen
Readability 0.001 g
For Use With (Application) Weighing, density determination, molar mass
Includes Draftshield
Material ABS Housing, Stainless Steel Pan
Model STX123
Pan Shape Round
Stabilization Time 1.5 sec.
Type Portable Balance
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.