Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ MB35 / MB45 Standard Moisture Analyzers

Catalog No. 0192062 Shop All OHAUS Products
Change view
Click to view available options
Weighing range: 0-45g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-920-62 Weighing range: 0-45g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-920-62 Supplier OHAUS™ Supplier No. 30079284

missing translation for 'validMainframeMsg'

Full-featured, compact analyzers heat up quickly and uniformly. OHAUS MB35 / MB45 Standard Moisture Analyzers are ideal for environmental, quality control, food and beverage, chemical and pharmaceutical testing. Two models available for basic or advanced operation.

  • Gold reflective housing for uniform heat distribution
Model MB45
    • Advanced performance plus customizable, time-saving software
    • Readability of 0.001g on samples up to 45g, over a 0.01% to 100% moisture range
    • Built-in software expands capabilities for greater accuracy and ease of use, as well as data storage and management; allows temperatures to be controlled in 1°C increments from 50° to 200°C
    • Integrated database stores/recalls up to 50 drying procedures and allows statistical analysis of data
    • Display text in choice of five languages (English, Spanish, French, German, Italian)
    • Results can be viewed as % moisture, % solids, time, temperature, weight, test ID and also as a real-time drying curve
    • Four switch-off criteria include manual, timed, auto (weight loss per unit of time), and auto free (user-defined weight loss per unit of time)
    • Perform timed tests or use four enhanced heating options:
    • “Fast” (quickest time to reach temperature)
    • “Standard” (minimal overshoot while quickly attaining temperature)
    • “Ramp” (controlled ramping to temperature)
    • “Step” (set three temperatures for difficult samples)
Model MB35
  • Heats up to 160°C in less than one minute
  • Readability of 0.005g (0.05% moisture) on samples up to 35g, over a 0.05% to 100% moisture range
  • Temperature can be controlled in 5°C increments from 50° to 160°C
  • Display text shows moisture, time, temperature and weight in a choice of three languages (English, Spanish, French)

Both models offer a GLP-compliant format when printed results are required and have RS-232 port for connection to computer or optional printer (02-112-98; contact your Fisher Scientific Customer Service Representative for ordering information).


Warranty and Services

Two years

TRUSTED_SUSTAINABILITY

Specifications

Model MB45
Repeatability 0.05% for 3g, 0.015% for 10g
Certifications/Compliance CE, CSA, UL, FCC
Stabilization Time 3 sec.
Width (Metric) Pan 9 cm
Timer Range 1 to 120 min.
Dimensions (L x W x H) 14 x 7.5 x 6 in. (36 x 19 x 15.2 cm)
Electrical Requirements 120/240 V 50/60 Hz
Frequency 50/60 Hz
Sample Size 0.5 to 45 g
Temperature Range (Metric) 50°C to 200°C
Type Moisture Analyzer
Voltage 120 VAC or 240 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.