Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Valor™ 4000 Compact Food-Processing Bench Scales

Catalog No. 02112272 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
1.5 kg, 3 lb.
13.6 kg, 30 lb.
15 kg
3 kg
6 kg
6 kg, 15 lb.
Model:
V41PWE1501T
V41PWE15T
V41PWE3T
V41PWE6T
V41XWE1501T
V41XWE15T
V41XWE3T
V41XWE6T
Readability:
0.002 lb./1 g
0.2 g (0.0005 lb.)
0.5 g (0.0011 lb.)
2 g (0.005 lb.)
Material:
ABS Housing w/Stainless Steel Platform
Stainless Steel Top Housing and Platform
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability Material
02-112-272 3 kg V41XWE3T 0.5 g (0.0011 lb.) Stainless Steel Top Housing and Platform
02-112-267 1.5 kg, 3 lb. V41PWE1501T 0.2 g (0.0005 lb.) ABS Housing w/Stainless Steel Platform
02-112-268 3 kg V41PWE3T 0.5 g (0.0011 lb.) ABS Housing w/Stainless Steel Platform
02-112-269 6 kg, 15 lb. V41PWE6T 0.002 lb./1 g ABS Housing w/Stainless Steel Platform
02-112-270 15 kg V41PWE15T 2 g (0.005 lb.) ABS Housing w/Stainless Steel Platform
02-112-271 1.5 kg, 3 lb. V41XWE1501T 0.2 g (0.0005 lb.) Stainless Steel Top Housing and Platform
02-112-273 6 kg V41XWE6T 0.002 lb./1 g Stainless Steel Top Housing and Platform
02-112-274 13.6 kg, 30 lb. V41XWE15T 2 g (0.005 lb.) Stainless Steel Top Housing and Platform
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-112-272 Supplier OHAUS™ Supplier No. 30035445
Add to Cart
Add to Cart

Includes

Adjustable feet, level Bubble with lighting, menu and mode setup navigation prompts on keys, SS platform and chemical-resistant overlay, mechanical keys, overload and underload indicators, low battery indicator, AC adapter, rechargeable lead acid battery, touchless sensor for tare function

Legal for trade food scale with touchless operations and fast speed. The Ohaus Valor 4000 Compact Food-Processing Bench Scale provides precise measurements in any environment requiring important approvals and certifications.

  • Provides precise measurements in any environment requiring important approvals and certifications
  • Touchless infrared sensor coupled scale with multiple weighing modes enhancing productivity
  • Flow-thru water-resistant design (IPX 8) of scale allows weighing of liquid components and for use in harsh environments by channeling fluids
  • Polycarbonate keypad prevents damage from sharp objects such as knives during food processing
  • Smooth and glossy surface repels stains, moisture, corrosive fluids and food contaminants
  • Silicone-sealed internal components protect scale from fluids
  • Large dual red LED display with 20.5mm (0.8 in.) height characters, seven segments, six digits
  • Dual display and less than half second stabilization time allows more than one user to use scale
  • Power jack auto-closed designed scale and non-slip leveling feet
  • Features easy-to-transport carrying handle and spring loaded cover to protect power connector of scale
  • 28D x 25.6W x 12.1cm H (11 x 10.1 x 4.8 in.)

Model Specific

  • V41XW Models:Stainless steel top housing and platform, ABS bottom housing
  • V41PW Models: Stainless steel platform, ABS housing

Application Modes

  • Weighing - to determine weight of items in one or more weighing units (lb, oz, lb:oz, kg, g)
  • Percent Weighing - for recipe formulation and baker's percentages
  • Check Weighing - for sorting, grading and portioning
  • Accumulation - gives total of all items by weight for recording long production run results

Applications
For food processing and preparation where environment may be wet

Compliance

  • Metrology: NIST Handbook 44 (NTEP CC 13-056; Canada Weights and Measures Regulations (AM-5906C) - Class II; nmax 3000
  • Product Safety: EC 61010-1:2010; CAN/CSA-C22.2 No. 61010-1-12; UL Std. No. 61010-1 (3rd Edition)
  • Electromagnetic Compatibility: FCC Part 15; Industry Canada ICES-003 - Class B
  • Ingress Protection: IEC 60529 Edition 2.1 - IPX8
  • Food Safety: NSF/ANSI 169-2009; NSF/ANSI /3-A 14159-1-2010
  • Other: WEEE/RoHS

Certifications

Certified by NSF, USDA-AMS; Accepts and supports HACCP certified systems

TRUSTED_SUSTAINABILITY

Specifications

Battery Life 50 hours of continuous use with 12-hour full charge
Battery Type Built-in internal rechargeable lead acid battery
Calibration Digital external span calibration
Construction SS top housing and platform
Capacity 3 kg
Display Type LED
Readability 0.5 g (0.0011 lb.)
Keypad Type Four mechanical switches with polycarbonate overlay
Material Stainless Steel Top Housing and Platform
Model V41XWE3T
Protection Class IPX8 Washdown
Range 4% to 20% of Capacity
Resolution 1:6000
Sensor Types Rear side for tare function
Stabilization Time ≤0.5 sec.
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C, 0% to 90% relative humidity non-condensing
Type Food Processing Bench Scale
Dimensions (L x W x H) 280 x 256 x 121 mm
Width (English) Pan 7.5 in.
Width (Metric) Pan 19 cm
Height (English) 4.9 in.
Depth (English) Pan 9.5 in.
Depth (Metric) Pan 24.2 cm
Weight (English) 8.6 lb.
Weight (Metric) 3.9 kg
Electrical Requirements 100/220 VAC 50/60 Hz
Voltage 100/220 VAC
Frequency 50/60 Hz
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.