Learn More
Description
- Filter oil from water with our filter mat pads
- Dispenser box makes it easy to store your mat
- Absorbs hydraulic fluid, motor oil and other oil-based liquids from water before it hits the waterway
- UV resistant for outdoor use
- Contains 85% recycled fibers
- Can be incinerated after use to reduce waste or for fuels blending
- Not for use on bodies of water, mat does not float
- 15 x 18 in.
- 30 pads per box
Specifications
Specifications
| Absorbancy | 20 gal. |
| Material | Polyester, Polypropylene |
| Type | Filter Mat |
| Disposable | Single-use |
| Packaging Quantity | 30/Cs. |
| Weight Capacity | Heavyweight |
| Length (English) | 18 in. |
| Length (Metric) | 46 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
