Learn More
Description
- Filter oil from water
- 25-foot filter mat roll made for large applications
- Absorbs hydraulic fluid, motor oil and other oil-based liquids from water before it hits the waterway, allowing only clean water to pass through
- Ideal for stormwater applications and general filtration of oily water on land
- UV resistant for outdoor use
- Contains 85% recycled fibers
- Can be incinerated after use to reduce waste or for fuels blending
- Not for use on bodies of water, mat does not float
Specifications
Specifications
| Absorbancy | 25 gal. |
| Material | Polyester, Polypropylene |
| Type | Filter Mat |
| Disposable | Single-use |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Heavyweight |
| Length (English) | 25 ft. |
| Length (Metric) | 7.6 m |
| Width (English) | 36 in. |
| Width (Metric) | 91 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
