Learn More
Description
- Perforated at the bound edge and in the center for versatile sizing
- Pop-up tabs on cardboard back let you hang pack anywhere
- Absorbs oil and fuels, not water
- White color clearly shows saturation level during spill response
- Multiple layers of thermally bonded 100% polypropylene
- Dimple pattern speeds wicking of liquid
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- 14 x 15 in.
- 9 tablets with 10 pads each for a total of 90 pads
Specifications
Specifications
| Absorbancy | 13.86 gal. |
| Material | Polypropylene |
| Type | Absorbent Mat |
| Disposable | Single-use |
| Packaging Quantity | 90/Cs. |
| Weight Capacity | Heavyweight |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 14 in. |
| Width (Metric) | 36 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
