Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Oil-Only Spill Kit in Bulk Container
SDP

Catalog No. 18366567 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
127 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-567 127 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-567 Supplier PIG™ Supplier No. KIT40402
Add to Cart
Add to Cart

Large wheeled mobile oil spill kit that can absorb up to 127 gal.

  • Seamless, polyethylene, lockable container keeps absorbents clean, dry and secure before use
  • Absorbents meet ANSI and MIL-SPEC standards for static decay to allow use with fuels and flammables
  • Prepacked, compartmentalized container provides easy access to contents
  • Opaque walls block UV rays from degrading contents for up to 8,000 hours
  • 'Spill Kit' sign for quick identification
  • Temporary disposal bags help make cleanup easier
  • Tamperproof seals help prevent pilfering of spill response supplies
  • Four-way forklift entry for easy moving
  • 10 in. no-flat wheels roll easily over uneven surfaces
  • Spill Kit dimensions are approximate
  • Includes: PIG Oil-Only Booms, PIG Stat-Mat Pads and Pillows
  • Absorbs up to 127 gal.
  • Absorbs oils, fuels, and other oil-based liquids
  • Includes: 2 - 8 in. x 10 ft. oil-only absorbent booms, 3 - 5 in. 10 ft. oil-only absorbent booms, 15 - 3 in. x 10 ft. oil-only absorbent booms, 6 - 8 x 18 in. sump skimmers, 150 - 15 x 20 in. absorbent pads, 2 - spaghetti strips, 30 - 36 x 60 in. polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels, 1 - 44 x 48 x 30.5 in. storage box, 1 - 10 in. caster assembly

Specifications

Absorbancy 127 gal.
Material Polyethylene
Type Spill Kit
Length (English) 48 in.
Length (Metric) 122 cm
Width (English) 44 in.
Width (Metric) 112 cm
Height (English) 52.5 in.
Height (Metric) 133 cm
Weight (English) 291.7 lb.
Weight (Metric) 132.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.