Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Oil-Only Spill Kit in High-Visibility Economy Container
SDP

Catalog No. 18366568 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
4.3 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-568 4.3 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-568 Supplier PIG™ Supplier No. KIT4200
Add to Cart
Add to Cart

Oil-only spills kit stored in a bright yellow bucket.

  • Oil-only absorbents soak up oil, fuels and oil-based liquids but not water
  • Comes in a basic container for when you don't need a UN Rated container for disposal of spent absorbents
  • Bright yellow color is easy to locate in the event of a spill and non-threaded lid lifts off for fast, easy access
  • Lightweight 100% polyethylene container resists chemicals and keeps contents clean and dry, with molded-in handles for easy carrying
  • Temporary disposal bags with ties help make cleanup faster
  • Tamperproof seal helps prevent pilfering of spill response supplies
  • Spill Kit dimensions are approximate
  • Absorbs up to 4.3 gal.
  • Includes: 8 - 15 x 20 in. absorbent pads, 3 - 3 x 48 in. oil-only absorbent sock, 2 - 18 x 30 in. polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal label, 1 - 5 gal. plastic pail with lid

Specifications

Absorbancy 4.3 gal.
Material Polypropylene
Type Spill Kit
Height (English) 14.5 in.
Height (Metric) 37 cm
Diameter (English) 12 in.
Diameter (Metric) 30 cm
Weight (English) 8.42 lb.
Weight (Metric) 3.8 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.