Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Oil-Only Spill Kit in Overpack Salvage Drum
SDP

Catalog No. 18366569 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
21 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-569 21 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-569 Supplier PIG™ Supplier No. KIT436
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Oil-only spills kit stored in a white UN rated drum.

  • Overpack drum container is UN Rated for shipping waste after oil spill cleanup
  • Absorbents meet ANSI and MIL-SPEC standards for static decay to allow use with fuels and flammables
  • Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail
  • Lightweight, polypropylene container resists chemicals and keeps contents clean and dry
  • Two broom holes 180-degrees opposite each other on the lid
  • 'Spill Kit' sign for quick identification
  • Ledges molded into container make kit easy to move by forklift, and foot hold in the drum base allows you to hold the drum securely in position while opening or closing the lid
  • Apply a tamperproof seal to alignment holes on lid and drum to ensure contents aren't disturbed
  • Spill kit dimensions are approximate
  • Absorbs up to 21 gal. of oils, fuels, and other oil-based liquids
  • UN1H2/X70/S
  • Includes: 4 - 3 in. x 10 ft. oil-only absrobent booms, 4 - 8 x 18 in. sump skimmers, 25 - 15 x 20 in. absrobent mats, 5 - 18 x 30 in. polyethylene disposal bags, 6 - 2 x 6 in. tamperproof seal labels, 1 - 23 x 30 in. overpack salvage drum

Specifications

Absorbancy 21 gal.
Material Polypropylene
Type Spill Kit
Height (English) 30 in.
Height (Metric) 76 cm
Diameter (English) 23 in.
Diameter (Metric) 58 cm
Weight (English) 49.7 lb.
Weight (Metric) 22.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.