Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Oil Only White Absorbent Pillows

Catalog No. 19140924 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
58.2 L
106 L
Dimensions (L x W):
9 x 9 in.
18 x 18 in.
Packaging Quantity:
16/Cs.
32/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W) Packaging Quantity
19-140-924 106 L 18 x 18 in. 16/Cs.
19-140-927 58.2 L 9 x 9 in. 32/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-140-924
This item is not returnable. View return policy

Designed to repel water and water-based solutions, absorbing only oil-based fluids

  • Designed for use in tight spaces, under valves or under machinery lifted off the floor, pillows provide the greatest absorbency per square inch
  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Oil Only absorbents are unaffected by temperature and impervious to rot and mildew
  • Floats indefinitely even when saturated with oil

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color White
Capacity (English) 28 gal.
Capacity (Metric) 106 L
Material Polypropylene
Type Absorbent Pillow, Oil-only
Packaging Quantity 16/Cs.
Dimensions (L x W) 18 x 18 in.
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.