Learn More
Description
- Lengths Available: 5.5 in., 6.5 in., 7.5 in.
- Dual-function design: needle holder with integrated cutting scissors
- Cross-serrated jaws ensure secure needle control and reduced slippage
- Ratcheted handle provides stable, adjustable locking tension
- Streamlines suturing by eliminating the need to switch instruments
- Balanced, ergonomic shanks for control in delicate or tight spaces
- Made from premium surgical-grade stainless steel
- Autoclavable, corrosion-resistant, and fully reusable
- Ideal for general surgery, dentistry, veterinary procedures, and autopsy/postmortem suturing tasks
Specifications
Specifications
| Product Type | Needle Holder Driver with Scissors |
| Autoclavable | Autoclavable |
| Color | Silver |
| Material | Stainless Steel |
| Latex Free | Yes |
| Style | Cross-Serrated Jaw |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.