Learn More
Description
- Compatible with Omega Zen pipette controllers
- Choose from a wide range of accessories to make your pipettor even more versatile
Compliance
CE
Warranty and Services
1 Year
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
Specifications
| Battery Type | Lithium-ion |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Omega Zen Pipettors |
| Material | Lithium-ion |
| Model | Lithium-ion battery |
| Sterility | Non-sterile |
| Type | Battery |
| Display | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.