Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omni International Omni Tip™ Probes
GSA_VAGREENER_CHOICE

Catalog No. 15340101 Shop All Omni International Inc Products
Change view
Click to view available options
Product Type:
Omni Tip Hard Tissue Probe
Omni Tip Soft Tissue Probe
Packaging Quantity:
100/Pk.
25/Pk.
50/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Packaging Quantity
15-340-101 Omni Tip Hard Tissue Probe 50/Pk.
15-340-104 Omni Tip Soft Tissue Probe 50/Pk.
15-340-105 Omni Tip Soft Tissue Probe 100/Pk.
15-340-102 Omni Tip Hard Tissue Probe 100/Pk.
15-340-100 Omni Tip Hard Tissue Probe 25/Pk.
15-340-103 Omni Tip Soft Tissue Probe 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15-340-101 Supplier Omni International Supplier No. 32750H
Add to Cart
Add to Cart

Clear to ensure that sample is not lost in the probe

Disposable to eliminate cross-contamination. May also be reused and autoclaved up to seven times.

  • Slots, instead of windows, prevent sample from being trapped
  • Probes fit tubes from 1.5 to 50mL
  • Patented

  • Soft tissue probes utilize flexible tines for gentler processing
  • Hard tissue probes have saw teeth for more aggressive processing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Omni Tip Hard Tissue Probe
Volume Range (Metric) 0.25 to 30 mL
Diameter (English) 0.27 in.
Diameter (Metric) 0.7 cm
Length (English) 4.33 in.
Length (Metric) 11 cm
Material Plastic
For Use With (Application) Ideal for processing hard or frozen tissue samples
For Use With (Equipment) Omni TH, THQ, GLH, PDH and Omni prep 1.5 to 50mL tube homogenizer
Packaging Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.