Learn More
Description
Includes
Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.
- Economical, nonadjustable columns for low pressure or gravity feed
- 3mm diameter and a variety of lengths
- Compatible with a variety of bulk media
Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.
Specifications
Specifications
| Pore Size | 2 μm |
| Length (Metric) | 150 mm |
| Type | Chromatography Column |
| Diameter (Metric) Inner | 3 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.