Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ BenchMark™ Microbore Chromatography Columns

Catalog No. p-4675163 Shop All Oakton Products
Change view
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-500-677 50 mm
14-500-676 25 mm
14-500-678 100 mm
14-500-679 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-500-677 Supplier Diba Supplier No. 1194107
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.

Optimized for aqueous systems and compatible with solvents used in common liquid chromatography applications like protein purification

  • Economical, nonadjustable columns for low pressure or gravity feed
  • 3mm diameter and a variety of lengths
  • Compatible with a variety of bulk media

Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.

Specifications

Pore Size 2 μm
Length (Metric) 50 mm
Type Chromatography Column
Diameter (Metric) Inner 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.