Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ BenchMark™ Replacement Frits for Chromatography Column Assemblies

Catalog No. 14500586
Change view
Click to view available options
Porosity:
10 μm
25 μm
Diameter (Metric) Inner:
15 mm
35 mm
50 mm
Material:
PTFE
Polyethylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Porosity Diameter (Metric) Inner Material
14-500-586 25 μm 15 mm Polyethylene
14-500-587 25 μm 35 mm Polyethylene
14-500-576 10 μm 50 mm PTFE
14-500-588 25 μm 50 mm Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-500-586 Supplier Diba Supplier No. 1194510
Add to Cart
Add to Cart

Select from a variety of porosities for your media and chemistry

Replacement frits are available in PTFE or PE and in a range of pore sizes, enabling you to select the most appropriate bed supports for your application. Match the column ID to select the correct frit

Specifications

For Use With (Equipment) Chromatography Column Assemblies
Material Polyethylene
Porosity 25 μm
Size Universal
Diameter (Metric) Inner 15 mm
Diameter (English) Inner 0.59 in.
Type Replacement Chromatography Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.