Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ BenchMark™ Replacement O-rings for Column Assemblies

Catalog No. 14500598
Change view
Click to view available options
Diameter (Metric) Outer:
15 mm
35 mm
50 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
14-500-598 15 mm
14-500-600 50 mm
14-500-599 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-500-598 Supplier Diba Supplier No. 1194550
Add to Cart
Add to Cart

Choose from FKM or FFKM O-rings

Use for quick-disconnect fittings, valves, pumps, and other fluid handling products.

Specifications

Type O-ring
Color Black
Diameter (Metric) Outer 15 mm
Diameter (Metric) Inner 15 mm
For Use With (Application) Chromatography
For Use With Omnifit Benchmark Chromatography Columns
Overall Length (Metric) 76 mm
Material FKM
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.