Learn More
Diba Omnifit™ BenchMark™ Replacement O-rings for Column Assemblies
Description
Specifications
Specifications
| Type | O-ring |
| Color | Black |
| Diameter (English) Outer | 1.37 in. |
| Diameter (Metric) Outer | 35 mm |
| For Use With (Application) | Chromatography |
| For Use With | Omnifit Benchmark Chromatography Columns |
| Overall Length (Metric) | 102 mm |
| Material | FKM |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.