Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinesis™ Omnifit™ Bleed Valve

Catalog No. OF001131 Shop All Oakton Products
Change view
Click to view available options
Bore Size (Metric):
0.15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bore Size (Metric)
OF001131 0.15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OF001131 Supplier Kinesis™ Supplier No. 001131

missing translation for 'validMainframeMsg'

Bleed valve for Omnifit low to medium-pressure liquid chromatography columns

  • 3-way single key valve
  • Includes one 1/4 in.-28 male connection and two Omnifit cap connections

Specifications

Bore Size (English) 0.05 in.
Closure Type Omnifit Cap
Bore Size (Metric) 0.15 cm
Includes Single key, one 0.25 in. -28 male connection and two Omnifit cap connections
Material PTFE
Operating Pressure 50 psi
Port Style 0.25 in. -28
Type Column Bleed Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.