Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Bottle Cap Accessory: Luer Port

Catalog No. OF9LA Shop All Oakton Products
Change view
Click to view available options
Thread Size (Metric):
09 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thread Size (Metric)
OF9LA 09 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. OF9LA Supplier Diba Supplier No. 2194340
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use adapters to connect to different tubing sizes or to plug your port

Specifications

Color White
For Use With (Application) Chromatography bottle
Material PTFE
Length (Metric) 51 mm
Quantity 5
Sterility Non-sterile
Width (Metric) 51 mm
Thread Size (Metric) 09 mm
Neck Finish 09 mm
Height (Metric) 6.4 mm
For Use With (Equipment) For use with T series bottle caps
Diameter (Metric) 1.6 mm
Autoclavable Not Autoclavable
Disposable Reusable
Product Type Luer Port
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.