Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omnifit™ Connectors with Valve

Catalog No. OF001102
Change view
Click to view available options
Type:
2-way Connector w/Valve
3-way Connector w/Hex Valve
Large-to-Small Universal Connector w/Valve
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
OF001102 3-way Connector w/Hex Valve
OF001101 2-way Connector w/Valve
OF001105 Large-to-Small Universal Connector w/Valve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. OF001102 Supplier Oakton Supplier No. 001102

2-way, 3-way Hex, 3-way single key (T), and large-to-small universal connectors with valves

  • Instant tube connection
  • Chemically insert all PTFE body
  • 50 psi pressure rating
  • On-off manual valve operation

2- and 3-way Connectors with Valves

  • Include Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, polypropylene caps with internal thread that accepts 1/4 in.-28 UNF fittings
  • PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
  • 1.5mm bore size
  • Accept tubing from 0.5 to 4mm O.D.
  • OF001101 has an inline shut-off valve
  • OF001102 has individual shut-off valves for each of the three lines
  • OF001109 has a diverting valve to allow connection of one line to either of the other two

Large-to-Small Universal Connector with Valve

  • Large end has a Viton seal; small end is supplied with one large and two small Viton O-rings
  • Cap at small end has internal thread that accepts 1/4 in.-28 UNF fittings
  • Accepts 1 to 11mm O.D. tubing
  • 1.5mm bore end

Order Info

Other combinations of valve unions, including more channels, are available upon request; contact your Fisher Scientific™ Customer Service Representative.

Specifications

Actuation Manual
Mode Single Mode
Volume (Metric) Sample 105 μL
Bore Size (English) 0.05 in.
Closure Type Omnifit Cap
Bore Size (Metric) 0.15 cm
Includes Viton O-rings, 0.062 in. (1.5 mm) PTFE cones, Polypropylene caps with internal thread that accepts 0.25 in. -28 UNF fittings
Material PTFE
Operating Pressure 50 psi
Port Style 0.25 in. -28
Type 3-way Connector w/Hex Valve
No. of Ports 2 Ports
Stator Material PTFE/CTFE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.