Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ EZ Chromatography Columns with One Fixed and One Adjustable Endpieces

Catalog No. 14533285
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.1 to 0.7 mL
0.1 to 2.4 mL
0.2 to 5.5 mL
0.4 to 12.4 mL
1.2 to 34.4 mL
1.4 to 4.1 mL
108.0 to 147.3 mL
11.0 to 17.3 mL
134.7 to 211.7 mL
142.4 to 181.6 mL
17.3 to 23.6 mL
19.6 to 58.9 mL
191.4 to 230.7 mL
211.7 to 288.6 mL
22.8 to 29.1 mL
24.7 to 38.9 mL
279.0 to 356.0 mL
280.4 to 440.7 mL
3.1 to 9.4 mL
30.6 to 36.9 mL
38.5 to 115.5 mL
38.9 to 53.0 mL
4.8 to 7.5 mL
440.7 to 600.9 mL
51.2 to 65.4 mL
580.9 to 741.1 mL
68.7 to 108.0 mL
68.9 to 83.1 mL
7.1 to 21.2 mL
781.2 to 941.4 mL
9.9 to 12.7 mL
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
14-533-285 150 mm 10 mm 3.1 to 9.4 mL
14-533-264 50 mm 6.6 mm 0.1 to 0.7 mL
14-533-267 100 mm 6.6 mm 0.1 to 2.4 mL
14-533-270 150 mm 6.6 mm 1.4 to 4.1 mL
14-533-273 250 mm 6.6 mm 4.8 to 7.5 mL
14-533-279 400 mm 6.6 mm 9.9 to 12.7 mL
14-533-282 100 mm 10 mm 0.2 to 5.5 mL
14-533-288 250 mm 10 mm 11.0 to 17.3 mL
14-533-291 330 mm 10 mm 17.3 to 23.6 mL
14-533-294 400 mm 10 mm 22.8 to 29.1 mL
14-533-297 500 mm 10 mm 30.6 to 36.9 mL
14-533-300 100 mm 15 mm 0.4 to 12.4 mL
14-533-303 150 mm 15 mm 7.1 to 21.2 mL
14-533-306 250 mm 15 mm 24.7 to 38.9 mL
14-533-309 330 mm 15 mm 38.9 to 53.0 mL
14-533-312 400 mm 15 mm 51.2 to 65.4 mL
14-533-315 500 mm 15 mm 68.9 to 83.1 mL
14-533-318 100 mm 25 mm 1.2 to 34.4 mL
14-533-321 150 mm 25 mm 19.6 to 58.9 mL
14-533-324 250 mm 25 mm 68.7 to 108.0 mL
14-533-327 330 mm 25 mm 108.0 to 147.3 mL
14-533-330 400 mm 25 mm 142.4 to 181.6 mL
14-533-333 500 mm 25 mm 191.4 to 230.7 mL
14-533-336 150 mm 35 mm 38.5 to 115.5 mL
14-533-339 250 mm 35 mm 134.7 to 211.7 mL
14-533-342 330 mm 35 mm 211.7 to 288.6 mL
14-533-345 400 mm 35 mm 279.0 to 356.0 mL
14-533-348 250 mm 50 mm 280.4 to 440.7 mL
14-533-351 330 mm 50 mm 440.7 to 600.9 mL
14-533-354 400 mm 50 mm 580.9 to 741.1 mL
14-533-357 500 mm 50 mm 781.2 to 941.4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 14-533-285 Supplier Diba Supplier No. 1194312
Add to Cart
Add to Cart

Includes

Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.

Omnifit™ EZ Chromatography Columns with One Fixed and One Adjustable Endpieces are ergonomically designed endpieces provide simple and quick height adjustment

  • PEEK™ column threads offer outstanding durability
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 600 psi
Pore Size 10 and 30 μm
Column Capacity 3.1 to 9.4 mL
Length (Metric) 150 mm
Material Borosilicate Glass, PTFE, Polyethylene, FKM/FPM
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.