Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces

Catalog No. 14533284
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.1 to 2.4 mL
0.1 to 4.1 mL
0.2 to 9.4 mL
0.4 to 12.4 mL
0.4 to 21.2 mL
1.2 to 34.4 mL
1.2 to 58.9 mL
10.6 to 38.9 mL
103.1 to 181.6 mL
11 to 23.6 mL
120.2 to 440.7 mL
134.7 to 288.6 mL
152.2 to 230.7 mL
16.5 to 29.1 mL
2.1 to 7.5 mL
2.3 to 115.5 mL
202.0 to 356.0 mL
24.3 to 36.9 mL
24.7 to 53.0 mL
280.4 to 600.9 mL
29.5 to 108.0 mL
37.1 to 65.4 mL
4.7 to 17.3 mL
420.6 to 741.1 mL
54.8 to 83.1 mL
57.7 to 211.7 mL
620.9 to 941.4 mL
68.7 to 147.3 mL
7.2 to 12.7 mL
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
14-533-284 150 mm 10 mm 0.2 to 9.4 mL
14-533-266 100 mm 6.6 mm 0.1 to 2.4 mL
14-533-269 150 mm 6.6 mm 0.1 to 4.1 mL
14-533-272 250 mm 6.6 mm 2.1 to 7.5 mL
14-533-278 400 mm 6.6 mm 7.2 to 12.7 mL
14-533-287 250 mm 10 mm 4.7 to 17.3 mL
14-533-290 330 mm 10 mm 11 to 23.6 mL
14-533-293 400 mm 10 mm 16.5 to 29.1 mL
14-533-296 500 mm 10 mm 24.3 to 36.9 mL
14-533-299 100 mm 15 mm 0.4 to 12.4 mL
14-533-302 150 mm 15 mm 0.4 to 21.2 mL
14-533-305 250 mm 15 mm 10.6 to 38.9 mL
14-533-308 330 mm 15 mm 24.7 to 53.0 mL
14-533-311 400 mm 15 mm 37.1 to 65.4 mL
14-533-314 500 mm 15 mm 54.8 to 83.1 mL
14-533-317 100 mm 25 mm 1.2 to 34.4 mL
14-533-320 150 mm 25 mm 1.2 to 58.9 mL
14-533-323 250 mm 25 mm 29.5 to 108.0 mL
14-533-326 330 mm 25 mm 68.7 to 147.3 mL
14-533-329 400 mm 25 mm 103.1 to 181.6 mL
14-533-332 500 mm 25 mm 152.2 to 230.7 mL
14-533-335 150 mm 35 mm 2.3 to 115.5 mL
14-533-338 250 mm 35 mm 57.7 to 211.7 mL
14-533-341 330 mm 35 mm 134.7 to 288.6 mL
14-533-344 400 mm 35 mm 202.0 to 356.0 mL
14-533-347 250 mm 50 mm 120.2 to 440.7 mL
14-533-350 330 mm 50 mm 280.4 to 600.9 mL
14-533-353 400 mm 50 mm 420.6 to 741.1 mL
14-533-356 500 mm 50 mm 620.9 to 941.4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
Catalog No. 14-533-284 Supplier Diba Supplier No. 1194311
Add to Cart
Add to Cart

Includes

Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.

Omnifit™ EZ Chromatography Columns with Two Adjustable Endpieces are ergonomically designed endpieces provide simple and quick height adjustment

  • PEEK™ column threads offer outstanding durability
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 600 psi
Pore Size 10 and 30 μm
Column Capacity 0.2 to 9.4 mL
Length (Metric) 150 mm
Material Borosilicate Glass, PTFE, Polyethylene, FKM/FPM
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.