Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ EZ Chromatography Columns with Two Fixed Endpieces

Catalog No. 14533310
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.7 mL
2.4 mL
4.1 mL
5.5 mL
7.5 mL
9.4 mL
10.3 mL
12.4 mL
12.7 mL
17.3 mL
21.2 mL
23.6 mL
29.1 mL
34.4 mL
36.9 mL
38.9 mL
53 mL
58.9 mL
65.4 mL
83.1 mL
108 mL
115.5 mL
181.6 mL
211.7 mL
230.7 mL
288.6 mL
356 mL
440.7 mL
600.9 mL
741.1 mL
941.4 mL
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
14-533-310 330 mm 15 mm 53 mL
14-533-286 150 mm 10 mm 9.4 mL
14-533-322 150 mm 25 mm 58.9 mL
14-533-283 100 mm 10 mm 5.5 mL
14-533-337 150 mm 35 mm 115.5 mL
14-533-346 400 mm 35 mm 356 mL
14-533-295 400 mm 10 mm 29.1 mL
14-533-352 330 mm 50 mm 600.9 mL
14-533-298 500 mm 10 mm 36.9 mL
14-533-355 400 mm 50 mm 741.1 mL
14-533-340 250 mm 35 mm 211.7 mL
14-533-280 400 mm 6.6 mm 12.7 mL
14-533-316 500 mm 15 mm 83.1 mL
14-533-325 250 mm 25 mm 108 mL
14-533-319 100 mm 25 mm 34.4 mL
14-533-343 330 mm 35 mm 288.6 mL
14-533-271 150 mm 6.6 mm 4.1 mL
14-533-268 100 mm 6.6 mm 2.4 mL
14-533-313 400 mm 15 mm 65.4 mL
14-533-301 100 mm 15 mm 12.4 mL
14-533-274 250 mm 6.6 mm 7.5 mL
14-533-349 250 mm 50 mm 440.7 mL
14-533-292 330 mm 10 mm 23.6 mL
14-533-331 400 mm 25 mm 181.6 mL
14-533-307 250 mm 15 mm 38.9 mL
14-533-265 50 mm 6.6 mm 0.7 mL
14-533-304 150 mm 15 mm 21.2 mL
14-533-277 330 mm 6.6 mm 10.3 mL
14-533-334 500 mm 25 mm 230.7 mL
14-533-289 250 mm 10 mm 17.3 mL
14-533-358 500 mm 50 mm 941.4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 14-533-310 Supplier Diba Supplier No. 1194337
Add to Cart
Add to Cart

Omnifit™ EZ Chromatography Columns with Two Fixed Endpieces feature PEEK™ column threads which offer outstanding durability

  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 300 psi
Pore Size 10 and 30 μm
Column Capacity 53 mL
Length (Metric) 330 mm
Material Borosilicate Glass, PTFE, Polyethylene, FKM/FPM
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF Polypropylene fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits), and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.