Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces

Catalog No. 14533040
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.1 to 0.7 mL
0.1 to 2.4 mL
0.2 to 5.5 mL
0.4 to 12.4 mL
1.2 to 34.4 mL
1.4 to 4.1 mL
108.0 to 147.3 mL
11.0 to 17.3 mL
134.7 to 211.7 mL
142.4 to 181.6 mL
17.3 to 23.6 mL
19.6 to 58.9 mL
191.4 to 230.7 mL
211.7 to 288.6 mL
22.8 to 29.1 mL
24.7 to 38.9 mL
279.0 to 356.0 mL
280.4 to 440.7 mL
3.1 to 9.4 mL
30.6 to 36.9 mL
38.5 to 115.5 mL
38.9 to 53.0 mL
4.8 to 7.5 mL
440.7 to 600.9 mL
51.2 to 65.4 mL
580.9 to 741.1 mL
68.7 to 108.0 mL
68.9 to 83.1 mL
7.1 to 21.2 mL
7.5 to 10.3 mL
781.2 to 941.4 mL
9.9 to 12.7 mL
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
14-533-040 330 mm 15 mm 38.9 to 53.0 mL
14-533-016 150 mm 10 mm 3.1 to 9.4 mL
14-533-046 500 mm 15 mm 68.9 to 83.1 mL
14-533-076 400 mm 35 mm 279.0 to 356.0 mL
14-533-007 330 mm 6.6 mm 7.5 to 10.3 mL
14-533-037 250 mm 15 mm 24.7 to 38.9 mL
14-533-067 150 mm 35 mm 38.5 to 115.5 mL
14-533-363 100 mm 6.6 mm 0.1 to 2.4 mL
14-533-028 500 mm 10 mm 30.6 to 36.9 mL
14-533-058 330 mm 25 mm 108.0 to 147.3 mL
14-533-088 500 mm 50 mm 781.2 to 941.4 mL
14-533-019 250 mm 10 mm 11.0 to 17.3 mL
14-533-049 100 mm 25 mm 1.2 to 34.4 mL
14-533-079 250 mm 50 mm 280.4 to 440.7 mL
14-533-010 400 mm 6.6 mm 9.9 to 12.7 mL
14-533-070 250 mm 35 mm 134.7 to 211.7 mL
14-533-022 330 mm 10 mm 17.3 to 23.6 mL
14-533-052 150 mm 25 mm 19.6 to 58.9 mL
14-533-082 330 mm 50 mm 440.7 to 600.9 mL
14-533-013 100 mm 10 mm 0.2 to 5.5 mL
14-533-043 400 mm 15 mm 51.2 to 65.4 mL
14-533-073 330 mm 35 mm 211.7 to 288.6 mL
14-533-004 250 mm 6.6 mm 4.8 to 7.5 mL
14-533-034 150 mm 15 mm 7.1 to 21.2 mL
14-533-064 500 mm 25 mm 191.4 to 230.7 mL
14-533-001 150 mm 6.6 mm 1.4 to 4.1 mL
14-533-031 100 mm 15 mm 0.4 to 12.4 mL
14-533-061 400 mm 25 mm 142.4 to 181.6 mL
14-533-360 50 mm 6.6 mm 0.1 to 0.7 mL
14-533-025 400 mm 10 mm 22.8 to 29.1 mL
14-533-055 250 mm 25 mm 68.7 to 108.0 mL
14-533-085 400 mm 50 mm 580.9 to 741.1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 14-533-040 Supplier Diba Supplier No. 1194432
Add to Cart
Add to Cart

Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces feature PTFE, borosilicate glass, and Chemraz™ wetted materials for exceptional chemical resistance

  • PEEK™ column threads offer outstanding durability
  • Ergonomically designed adjustable endpiece offers quick and easy height adjustment
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 300 psi
Pore Size 10 and 30 μm
Column Capacity 38.9 to 53.0 mL
Length (Metric) 330 mm
Material Borosilicate Glass, PTFE, Chemraz™
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits) and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.