Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ EZ SolventPlus™ Chromatography Columns with Two Adjustable Endpieces

Catalog No. 14533024
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.1 to 0.7 mL
0.1 to 2.4 mL
0.1 to 4.1 mL
0.2 to 5.5 mL
0.2 to 9.4 mL
0.4 to 12.4 mL
0.4 to 21.2 mL
1.2 to 34.4 mL
1.2 to 58.9 mL
10.6 to 38.9 mL
103.1 to 181.6 mL
11 to 23.6 mL
120.2 to 440.7 mL
134.7 to 288.6 mL
152.2 to 230.7 mL
16.5 to 29.1 mL
2.1 to 7.5 mL
2.3 to 115.5 mL
202.0 to 356.0 mL
24.3 to 36.9 mL
24.7 to 53.0 mL
27.7 to 211.7 mL
280.4 to 600.9 mL
29.5 to 108.0 mL
37.1 to 65.4 mL
4.7 to 17.3 mL
4.8 to 10.3 mL
420.6 to 741.1 mL
54.8 to 83.1 mL
620.9 to 941.4 mL
68.7 to 147.3 mL
7.2 to 12.7 mL
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
14-533-024 400 mm 10 mm 16.5 to 29.1 mL
14-533-006 330 mm 6.6 mm 4.8 to 10.3 mL
14-533-036 250 mm 15 mm 10.6 to 38.9 mL
14-533-066 150 mm 35 mm 2.3 to 115.5 mL
14-533-054 250 mm 25 mm 29.5 to 108.0 mL
14-533-021 330 mm 10 mm 11 to 23.6 mL
14-533-051 150 mm 25 mm 1.2 to 58.9 mL
14-533-081 330 mm 50 mm 280.4 to 600.9 mL
14-533-084 400 mm 50 mm 420.6 to 741.1 mL
14-533-015 150 mm 10 mm 0.2 to 9.4 mL
14-533-045 500 mm 15 mm 54.8 to 83.1 mL
14-533-075 400 mm 35 mm 202.0 to 356.0 mL
14-533-362 100 mm 6.6 mm 0.1 to 2.4 mL
14-533-027 500 mm 10 mm 24.3 to 36.9 mL
14-533-057 330 mm 25 mm 68.7 to 147.3 mL
14-533-087 500 mm 50 mm 620.9 to 941.4 mL
14-533-018 250 mm 10 mm 4.7 to 17.3 mL
14-533-048 100 mm 25 mm 1.2 to 34.4 mL
14-533-078 250 mm 50 mm 120.2 to 440.7 mL
14-533-009 400 mm 6.6 mm 7.2 to 12.7 mL
14-533-039 330 mm 15 mm 24.7 to 53.0 mL
14-533-069 250 mm 35 mm 27.7 to 211.7 mL
14-533-000 150 mm 6.6 mm 0.1 to 4.1 mL
14-533-030 100 mm 15 mm 0.4 to 12.4 mL
14-533-060 400 mm 25 mm 103.1 to 181.6 mL
14-533-012 100 mm 10 mm 0.2 to 5.5 mL
14-533-042 400 mm 15 mm 37.1 to 65.4 mL
14-533-072 330 mm 35 mm 134.7 to 288.6 mL
14-533-003 250 mm 6.6 mm 2.1 to 7.5 mL
14-533-033 150 mm 15 mm 0.4 to 21.2 mL
14-533-063 500 mm 25 mm 152.2 to 230.7 mL
14-533-359 50 mm 6.6 mm 0.1 to 0.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 14-533-024 Supplier Diba Supplier No. 1194416
Add to Cart
Add to Cart

Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces

  • PEEK™ column threads offer outstanding durability
  • Ergonomically designed adjustable endpiece offers quick and easy height adjustment
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 600 psi
Pore Size 10 and 30 μm
Column Capacity 16.5 to 29.1 mL
Length (Metric) 400 mm
Material Borosilicate Glass, PTFE, Chemraz™
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits) and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.