Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ EZ SolventPlus™ Chromatography Columns with Two Fixed Endpieces

Catalog No. 14533020
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
440 mm
500 mm
Diameter (Metric) Inner:
6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Column Capacity:
0.7 mL
2.4 mL
4.1 mL
5.5 mL
7.5 mL
9.4 mL
10.3 mL
12.4 mL
12.7 mL
17.3 mL
21.2 mL
23.6 mL
29.1 mL
34.4 mL
36.9 mL
38.9 mL
53 mL
58.9 mL
65.4 mL
83.1 mL
108 mL
115.5 mL
147.3 mL
181.6 mL
211.7 mL
230.7 mL
288.6 mL
356 mL
440.7 mL
600.9 mL
741.1 mL
941.4 mL
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
14-533-020 250 mm 10 mm 17.3 mL
14-533-361 50 mm 6 mm 0.7 mL
14-533-364 100 mm 6 mm 2.4 mL
14-533-002 150 mm 6 mm 4.1 mL
14-533-005 250 mm 6 mm 7.5 mL
14-533-008 330 mm 6 mm 10.3 mL
14-533-011 440 mm 6 mm 12.7 mL
14-533-014 100 mm 10 mm 5.5 mL
14-533-017 150 mm 10 mm 9.4 mL
14-533-023 330 mm 10 mm 23.6 mL
14-533-026 400 mm 10 mm 29.1 mL
14-533-029 500 mm 10 mm 36.9 mL
14-533-032 100 mm 15 mm 12.4 mL
14-533-035 150 mm 15 mm 21.2 mL
14-533-038 250 mm 15 mm 38.9 mL
14-533-041 330 mm 15 mm 53 mL
14-533-044 400 mm 15 mm 65.4 mL
14-533-047 500 mm 15 mm 83.1 mL
14-533-050 100 mm 25 mm 34.4 mL
14-533-053 150 mm 25 mm 58.9 mL
14-533-056 250 mm 25 mm 108 mL
14-533-059 330 mm 25 mm 147.3 mL
14-533-062 400 mm 25 mm 181.6 mL
14-533-065 500 mm 25 mm 230.7 mL
14-533-068 150 mm 35 mm 115.5 mL
14-533-071 250 mm 35 mm 211.7 mL
14-533-074 330 mm 35 mm 288.6 mL
14-533-077 400 mm 35 mm 356 mL
14-533-080 250 mm 50 mm 440.7 mL
14-533-083 330 mm 50 mm 600.9 mL
14-533-086 400 mm 50 mm 741.1 mL
14-533-089 500 mm 50 mm 941.4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 14-533-020 Supplier Diba Supplier No. 1194412
Add to Cart
Add to Cart

Omnifit™ EZ SolventPlus™ Chromatography Columns with One Fixed and One Adjustable Endpieces

  • PEEK™ column threads offer outstanding durability
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

Specifications

Max. Pressure 600 psi
Pore Size 10 and 30 μm
Column Capacity 17.3 mL
Length (Metric) 250 mm
Material Borosilicate Glass, PTFE, Chemraz™
Max. Temperature 40°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits) and a Click-N-Seal™ 10-32 PEEK conical port fitting.
Temperature (Metric) Range 4 to 40°C
Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.