Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Frits for EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns

Catalog No. 14533107
Change view
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Material:
PTFE
Polyethylene
Pore Size:
5 μm
10 μm
20 μm
25 μm
30 μm
50 μm
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Material Pore Size
14-533-107 6.6 mm PTFE 30 μm
14-533-103 6.6 mm PTFE 5 μm
14-533-104 6.6 mm PTFE 10 μm
14-533-105 6.6 mm PTFE 20 μm
14-533-106 6.6 mm Polyethylene 25 μm
14-533-108 6.6 mm PTFE 50 μm
14-533-109 10 mm PTFE 5 μm
14-533-110 10 mm PTFE 10 μm
14-533-111 10 mm PTFE 20 μm
14-533-112 10 mm Polyethylene 25 μm
14-533-113 10 mm PTFE 30 μm
14-533-114 10 mm PTFE 50 μm
14-533-119 15 mm PTFE 30 μm
14-533-120 15 mm PTFE 50 μm
14-533-121 25 mm PTFE 5 μm
14-533-122 25 mm PTFE 10 μm
14-533-123 25 mm PTFE 20 μm
14-533-124 25 mm Polyethylene 25 μm
14-533-125 25 mm PTFE 30 μm
14-533-126 25 mm PTFE 50 μm
14-533-129 35 mm PTFE 20 μm
14-533-132 35 mm PTFE 50 μm
14-533-135 50 mm PTFE 20 μm
14-533-137 50 mm PTFE 30 μm
14-533-138 50 mm PTFE 50 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 14-533-107 Supplier Diba Supplier No. 1194499
Add to Cart
Add to Cart

Omnifit™ Frits for EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns feature a range of porosities for your media and chemistry

Specifications

Pore Size 30 μm
Length (Metric) 6 mm
Material PTFE
For Use With (Equipment) Omnifit™ EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns
Type Liquid Chromatography Column
Diameter (Metric) Inner 6.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.