Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Low to Medium Pressure LC Columns
- Diba Omnifit™ Frits for EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns
Diba Omnifit™ Frits for EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns
Catalog No. 14533114
Change view
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Material:
PTFE
Polyethylene
Pore Size:
5 μm
10 μm
20 μm
25 μm
30 μm
50 μm
25 product options available for selection
| Catalog No. | Diameter (Metric) Inner | Material | Pore Size |
|---|---|---|---|
| 14-533-114 | 10 mm | PTFE | 50 μm |
| 14-533-103 | 6.6 mm | PTFE | 5 μm |
| 14-533-104 | 6.6 mm | PTFE | 10 μm |
| 14-533-105 | 6.6 mm | PTFE | 20 μm |
| 14-533-106 | 6.6 mm | Polyethylene | 25 μm |
| 14-533-107 | 6.6 mm | PTFE | 30 μm |
| 14-533-108 | 6.6 mm | PTFE | 50 μm |
| 14-533-109 | 10 mm | PTFE | 5 μm |
| 14-533-110 | 10 mm | PTFE | 10 μm |
| 14-533-111 | 10 mm | PTFE | 20 μm |
| 14-533-112 | 10 mm | Polyethylene | 25 μm |
| 14-533-113 | 10 mm | PTFE | 30 μm |
| 14-533-119 | 15 mm | PTFE | 30 μm |
| 14-533-120 | 15 mm | PTFE | 50 μm |
| 14-533-121 | 25 mm | PTFE | 5 μm |
| 14-533-122 | 25 mm | PTFE | 10 μm |
| 14-533-123 | 25 mm | PTFE | 20 μm |
| 14-533-124 | 25 mm | Polyethylene | 25 μm |
| 14-533-125 | 25 mm | PTFE | 30 μm |
| 14-533-126 | 25 mm | PTFE | 50 μm |
| 14-533-129 | 35 mm | PTFE | 20 μm |
| 14-533-132 | 35 mm | PTFE | 50 μm |
| 14-533-135 | 50 mm | PTFE | 20 μm |
| 14-533-137 | 50 mm | PTFE | 30 μm |
| 14-533-138 | 50 mm | PTFE | 50 μm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
Specifications
Specifications
| Pore Size | 50 μm |
| Length (Metric) | 10 mm |
| Material | PTFE |
| For Use With (Equipment) | Omnifit™ EZ, EZ SolventPlus™, BenchMark™, HiT™, and SolventPlus™ Columns |
| Type | Liquid Chromatography Column |
| Diameter (Metric) Inner | 10 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?