Learn More
Omnifit™ HiT Chromatography Columns
Description
Includes
Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end and a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits).
- Adjustable endpiece design for quick and easy height adjustment
- Ideal for both in batch production or within a flow chemistry systems
- Reusable columns let you pack your own media specific to your application
Specifications
Specifications
| Type | Liquid Chromatography Column |
| Endcapped | (1) Fixed and (1) Adjustable |
| Diameter (Metric) Inner | 15 mm |
| Temperature (Metric) Range | 4 to 150°C |
| Max. Pressure | 300 psi |
| Pore Size | 10 and 30 μm |
| Column Capacity | 0.4 to 12.4 mL |
| Length (Metric) | 100 mm |
| Material | Borosilicate Glass, PEEK, FKM/FPM, PTFE |
| Max. Temperature | 150°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.