Learn More
Diba Omnifit™ O-Rings for Chromatography Columns
Specifications
Specifications
| Length (Metric) | 6 mm |
| Material | FKM |
| Quantity | 6 Pk. |
| For Use With (Equipment) | Omnifit™ HiT Chromatography Columns |
| Type | Liquid Chromatography Column |
| Diameter (Metric) Inner | 6.6 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.