Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ O-Rings for Chromatography Columns

Catalog No. 14533161
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Material:
FFKM
FKM
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Material
14-533-161 35 mm FFKM
14-533-152 3 mm FKM
14-533-153 6.6 mm FFKM
14-533-154 6.6 mm FKM
14-533-155 10 mm FFKM
14-533-156 10 mm FKM
14-533-157 15 mm FFKM
14-533-159 25 mm FFKM
14-533-160 25 mm FKM
14-533-163 50 mm FFKM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-533-161 Supplier Diba Supplier No. 1194553
Add to Cart
Add to Cart

Select from FKM or FFKM (Chemraz™) Omnifit™ O-Rings for Chromatography Columns

Specifications

Length (Metric) 35 mm
Material FFKM
Quantity 6 Pk.
For Use With (Equipment) Omnifit™ HiT Chromatography Columns
Type Liquid Chromatography Column
Diameter (Metric) Inner 35 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.