Learn More
Description
Requires
Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.
- 1/4 in.-28 ports with a stainless-steel thread insert to enable repeated connect/disconnect
- Easily control the flow of liquid into and out of the bottle with integrated valves
- Each fluid line can be switched on or off independently
- Anti-twist design ensures no kinked tubing during cap removal
- With polypropylene screw cap, chemically inert solid PTFE body, 1/8 O.D. x 0.06 in. I.D. tubing
Order Info
Q Series Bottle Caps with valved ports include PCTFE rotors to permit manual shutoff.
Specifications
Specifications
| Color | Blue, White |
| Includes | 4-valved Port with PCTFE Rotor |
| Height (Metric) With Closure | 55.7 mm |
| Material | PCTFE |
| No. per Pack | 1 Ea. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| For Use With (Equipment) | Q series solvent bottle |
| Diameter (Metric) | 54 mm |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.