Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Replacement Endpieces for EZ Columns

Catalog No. 14533177
Change view
Click to view available options
Endcapped:
Adjustable
Fixed
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Endcapped Diameter (Metric) Inner
14-533-177 Adjustable 15 mm
14-533-175 Adjustable 6.6 mm
14-533-176 Adjustable 10 mm
14-533-178 Adjustable 25 mm
14-533-179 Adjustable 35 mm
14-533-180 Adjustable 50 mm
14-533-182 Fixed 6.6 mm
14-533-183 Fixed 10 mm
14-533-184 Fixed 15 mm
14-533-185 Fixed 25 mm
14-533-186 Fixed 35 mm
14-533-187 Fixed 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-533-177 Supplier Diba Supplier No. 1194202
Add to Cart
Add to Cart

Select from fixed or adjustable Omnifit™ Replacement Endpieces for EZ Columns

Specifications

Length (Metric) 15 cm
Material PTFE
For Use With (Equipment) Omnifit™ EZ Columns
Endcapped Adjustable
Type Liquid Chromatography Column
Diameter (Metric) Inner 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.