Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Replacement Endpieces for EZ SolventPlus™ Columns

Catalog No. 14533235
Change view
Click to view available options
Endcapped:
Adjustable
Fixed
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Endcapped Diameter (Metric) Inner
14-533-235 Adjustable 15 mm
14-533-233 Adjustable 6.6 mm
14-533-234 Adjustable 10 mm
14-533-236 Adjustable 25 mm
14-533-238 Adjustable 50 mm
14-533-239 Fixed 6.6 mm
14-533-240 Fixed 10 mm
14-533-241 Fixed 15 mm
14-533-242 Fixed 25 mm
14-533-243 Fixed 35 mm
14-533-244 Fixed 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 14-533-235 Supplier Diba Supplier No. 1194261
Add to Cart
Add to Cart

Select from fixed or adjustable Omnifit™ Replacement Endpieces for EZ SolventPlus™ Columns

Specifications

Length (Metric) 15 cm
Material PTFE
For Use With (Equipment) Omnifit™ EZ SolventPlus™ Columns
Endcapped Adjustable
Type Liquid Chromatography Column
Diameter (Metric) Inner 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.