Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Replacement Filters for Glass Bottles

Catalog No. OF9FE45
Change view
Click to view available options
For Use With (Equipment):
GL45 Bottle
No. per Case:
20/Pk.
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) No. per Case
OF9FE45 GL45 Bottle 20/Pk.
OF9F45 GL45 Bottle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. OF9FE45 Supplier Diba Supplier No. 2194338

Solvent frits and filters for the bottom of the bottle remove even small particulates

  • All-PTFE construction enables the filters to be used with harsh chemicals
  • The filter units have slots in the body to enable virtually all liquid to be removed from the bottle, minimizing waste

Specifications

Disposable Reusable
For Use With (Equipment) GL45 Bottle
Material PTFE
Material (Membrane) PTFE
Pore Size 10 μm
Sterility Non-sterile
For Use With (Application) To be used with the harsh chemicals
No. per Case 20/Pk.
Type Replacement Filter
Diameter (Metric) 0.31 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.