Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Columns

Catalog No. 14533207
Change view
Click to view available options
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
14-533-207 10 mm 100 mm
14-533-201 6.6 mm 50 mm
14-533-202 6.6 mm 100 mm
14-533-203 6.6 mm 150 mm
14-533-204 6.6 mm 250 mm
14-533-205 6.6 mm 330 mm
14-533-206 6.6 mm 400 mm
14-533-208 10 mm 150 mm
14-533-209 10 mm 250 mm
14-533-210 10 mm 330 mm
14-533-211 10 mm 400 mm
14-533-212 10 mm 500 mm
14-533-213 15 mm 100 mm
14-533-214 15 mm 150 mm
14-533-215 15 mm 250 mm
14-533-216 15 mm 330 mm
14-533-217 15 mm 400 mm
14-533-218 15 mm 500 mm
14-533-219 25 mm 100 mm
14-533-220 25 mm 150 mm
14-533-221 25 mm 250 mm
14-533-222 25 mm 330 mm
14-533-223 25 mm 400 mm
14-533-224 25 mm 500 mm
14-533-225 35 mm 150 mm
14-533-226 35 mm 250 mm
14-533-227 35 mm 330 mm
14-533-228 35 mm 400 mm
14-533-229 50 mm 250 mm
14-533-230 50 mm 330 mm
14-533-231 50 mm 400 mm
14-533-232 50 mm 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 14-533-207 Supplier Diba Supplier No. 1194233
Add to Cart
Add to Cart

Mix and match your Omnifit™ Replacement Glass Tubes for EZ and EZ SolventPlus™ Column lengths while using your existing endpieces for ultimate flexibility

Use a different length tube with your existing endpieces to meet your specific requirements.

Specifications

Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
For Use With (Equipment) Omnifit™ EZ and EZ SolventPlus™ Columns
Length (Metric) 100 mm
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.