Learn More
Diba Omnifit™ T-Series Solvent Waste Caps with Vent from Cole-Parmer™
Description
- Use without any fittings or use male Luer fittings to connect various tubing sizes
- Anti-twist design
- Autoclavable
- 4W - White inner body with blue outer cap
- 8W - White inner body and outer cap
Specifications
Specifications
| Includes | 8 Luer Ports |
| Material | PTFE inner body/PP outer cap |
| Thread Size | 83B |
| Type | Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.