Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinesis™ Omnifit™ Tubing Connectors

Catalog No. p-322720
Change view
Click to view available options
Type:
2-way Connector
3-way Connector
Universal Connector
Length (Metric):
51 mm
54 mm
55 mm
75 mm
For Use With (Equipment):
0.5 to 11 mm O.D. Tubing
0.5 to 4 mm O.D. Tubing
1 to 4 mm O.D. Tubing
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Length (Metric) For Use With (Equipment)
OF001001 2-way Connector 51 mm 0.5 to 4 mm O.D. Tubing
OF001003 3-way Connector 75 mm 1 to 4 mm O.D. Tubing
OF001010 3-way Connector 54 mm 1 to 4 mm O.D. Tubing
OF001008 Universal Connector 55 mm 0.5 to 11 mm O.D. Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. OF001001 Supplier Kinesis™ Supplier No. 001001

Connectors for flow-splitting, mixing, and fluid line interconnection—connect a variety of tubing types and sizes

  • All-PTFE flow-path bodies
  • Autoclavable
  • 50psi pressure rating
2-way and 3-way Tubing Connectors
  • Connect tubing with a 0.5 to 4mm O.D. using supplied Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, blue polypropylene caps with 1/4 in.-28 UNF threads
  • Supplied PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
  • 1.5mm bore size
Large-to-Small Universal Connector
  • Has a Viton seal in the large end and a Viton O-ring on the small end; polypropylene cap for small end has a 1/4 in.-28 UNF threaded end
  • Accepts 0.5 to 11mm tubing O.D.
  • 1.5mm bore size
Large-to-Large Variable Connector
  • Large ends are supplied with Viton seals in both ends to allow for a compression-style fitting
  • Accepts 4 to 11mm O.D. tubing
  • 4.7mm bore size

Order Info

Other inert unions and manifolds are available; contact your Customer Service Representative.

Specifications

Type 2-way Connector
Pressure Rating 50 psi
Autoclavable Autoclavable
Material PTFE, Viton
Diameter (Metric) Inner 1.5 mm
For Use With (Equipment) 0.5 to 4 mm O.D. Tubing
Length (Metric) 51 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.