Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ Omnivue LED Magnifier Light

Catalog No. 11000117
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
109.22
88.9 cm
Length (English):
35 in.
43 in.
Weight (Metric):
4.5 kg
4.7 kg
Weight (English):
9.9 lb.
10.4 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English) Weight (Metric) Weight (English)
11-000-117 88.9 cm 35 in. 4.5 kg 9.9 lb.
11-000-118 109.22 43 in. 4.7 kg 10.4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-000-117 Supplier Waldmann Lighting™ Supplier No. 113178005
Add to Cart
Add to Cart

Ideal for use on workbenches, lab tables, desks or any work surface. The Waldmann Lighting™ Omnivue and OmnivueMax LED Magnifier Lights offers precise positioning and ergonomic easy viewing.

  • LED technology Magnifier
  • 13 watts/120 volts/50-60 hertz
  • 1500 Lumens
  • Articulated Arm
  • Omnivue Arm Reach: 35 in.
  • OmnivueMax Arm Reach: 43-inch arm reach
  • 3 diopters magnification
  • 6.5 in. x 4.25-inch magnifier lens
  • Sturdy, light gray tube arm
  • 5 year warranty

  • LED technology Magnifier
  • 13 watts/120 volts/50-60 hertz
  • 1500 Lumens
  • Articulated Arm
  • Omnivue Arm Reach: 35 in.
  • OmnivueMax Arm Reach: 43-inch arm reach
  • 3 diopters magnification
  • 6.5 in. x 4.25-inch magnifier lens
  • Sturdy, light gray tube arm
  • 5 year warranty

Warranty and Services

5 years

Specifications

Dimensions (L x W x H) 6.5 in. x 4/25 in.
Weight (English) 9.9 lb.
Material Steel
Weight (Metric) 4.5 kg
For Use With (Application) Workplace Lighting
Includes Articulated Arm, 10-foot cord, plug
Color Light Gray
Length (English) 35 in.
Length (Metric) 88.9 cm
Size 6.5 in. x 4/25 in.
Diopter 3 diopters
Lighting LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.