Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ One-Compartment Bottle Carrier
SCI_ED

Catalog No. S31764A Shop All Dynalab Corporation Products
Change view
Click to view available options
Holds:
Bottle (100 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S31764A Bottle (100 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S31764A Supplier Dynalon™ Supplier No. 165024/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safe and easy way to carry bottles

  • Fabricated of high-density polyethylene with a 1 in. dia. carrying handle
  • Compartment measures 13.75L x 6.75W x 6 in.H
  • White

Specifications

Autoclavable Not Autoclavable
Holds Bottle (100 mL)
Material HDPE
Positions 1
Dimensions (L x W x H) 14.5 x 7.5 x 6.25 in. (36.8 x 19.1 x 15.9cm)
Length (Metric) 36.8 cm
Length (English) 14.5 in.
Width (English) 7.5 in.
Height (English) 6.25 in.
Product Type Bottle Carrier
Height (Metric) 15.9 cm
Width (Metric) 19.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.