Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex One-Piece, High-Pressure Fingertight Fittings: PEEK

Catalog No. 057003
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
1.03 in.
Pressure Rating:
6000 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Pressure Rating
05-700-3 1.03 in. 6000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-700-3 Supplier Idex Supplier No. F130X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fingertight coned fittings can withstand up to 9000 psi.

Fingertight fittings offer the convenience of making a tubing connection without the need for wrenches or specialized tools when tightening the fitting into place

  • Pressures up to 7000psi (483 bar)
  • Temperatures up to 125°C
  • Fingertights for 1/16 in. OD and smaller tubing
  • Replaceable Ferrules for two-piece versions

Specifications

Type Fingertight Fitting
Length (English) 1.03 in.
Pressure Rating 6000 psi
Material PEEK
Color Natural
For Use With (Equipment) 0.0625 in. O.D. Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.