Learn More
Description
- One-piece construction
- Tough, lightweight, and hygienic
- Molded from FDA-compliant polypropylene
- For moving bulk materials
- For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications
Specifications
Specifications
| Product Type | Shovel |
| Blade Material | Polypropylene |
| Color Code | Green |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Head Style | Square |
| Length (English) | 37.5 in. |
| Certifications/Compliance | FDA Compliant |
| No. per Pack | 1 Ea. |
| Weight (English) | 2.6 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.